Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 5/16" 4 in. Round
Mfr # DHX11313
Zoro # G8868260
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5/16 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX11313
- Zoro # G8868260
- UPC # 020209010419
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in. |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Width | 1.5 in. |
Tip Length | 0.6 in. |
Exposed Blade Length | 4 in. |
Shaft Diameter | 0.4 in. |
Details
Item | Hex x 4" Screwdriver 5/16" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 5/16 Inch Hex High-Torque Screwdriver |
Finish | Black Oxide |
Tip Style | Hex |
Shank Shape | Round |
Weight | 0.36 lb. |
Description
Hex x 4 In. Screwdriver 5/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- TEKTON Hex x 4" Screwdriver 3/32" 4 in. Round (DHX11094)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- PRO-GRADE TOOLS T25 Torx Screwdriver (17225)
- Tekton Screwdrivers