Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 4.5mm 4 in. Round
Mfr # DHX21045
Zoro # G8868489
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 4.5 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX21045
- Zoro # G8868489
- UPC # 020209010488
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 4.5 mm |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Tip Length | 0.4 in. |
Shaft Diameter | 0.3 in. |
Width | 1.5 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Details
Item | Hex x 4" Screwdriver 4.5mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 4.5 mm Hex High-Torque Screwdriver |
Tip Style | Hex |
Shank Shape | Round |
Finish | Black Oxide |
Weight | 0.24 lb. |
Description
Hex x 4 In. Screwdriver 4.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- BOSCH Chisel, SDS Plus, 10in.L (HS1427)
- MILWAUKEE TOOL Medium Funnel Head Attachment w/ RUST GUARD Plating (48-53-2786)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- TEKTON Hex x 4" Screwdriver 5/32" 4 in. Round (DHX11157)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- Tekton Screwdrivers and Nutdrivers