Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 3/32" 4 in. Round
Mfr # DHX11094
Zoro # G8868050
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 3/32 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHX11094
- Zoro # G8868050
- UPC # 020209010006
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in. |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Item | Hex x 4" Screwdriver 3/32" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 3/32 Inch Hex High-Torque Screwdriver |
Shank Shape | Round |
Tip Style | Hex |
Finish | Black Oxide |
Description
Hex x 4 In. Screwdriver 3/32 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type (599-7029-3)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits, SAE or Metric: Metric (05073956001)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- GENERAL TOOLS Metal Inspection Mirror, 3 3/4 In Rnd (5563)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- TEKTON #0 Phillips Hard Handle Screwdriver (DSP31000)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON S2 Square Hard Handle Screwdriver (DSQ31002)
- TEKTON S3 Square Hard Handle Screwdriver (DSQ31003)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- TENG TOOLS 12 Piece Screwdriver Set (PZ, TX, Flat, PH) (MD906N2-KIT1)
- Tekton Screwdrivers