Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 3/16" 4 in. Round
Mfr # DHX11188
Zoro # G8868032
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 3/16 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX11188
- Zoro # G8868032
- UPC # 020209010372
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Tip Length | 0.4 in. |
Exposed Blade Length | 4 in. |
Shaft Diameter | 0.3 in. |
Length | 8.7 in. |
Details
Item | Hex x 4" Screwdriver 3/16" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 3/16 Inch Hex High-Torque Screwdriver |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Hex |
Weight | 0.24 lb. |
Description
Hex x 4 In. Screwdriver 3/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- SQUARE FOOT CONCRT FOOTING FORM 22"" (SF22)
- WRIGHT TOOL Set 1/2" Drive 7 Piece Set Hex Bit Socke (405)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14313)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- SURTEK Bi-material screwdriver round shank flat tip 3/8x8 in. (D208)
- Tekton Screwdrivers