Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 2mm 4 in. Round
Mfr # DHX21020
Zoro # G8868881
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 2 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX21020
- Zoro # G8868881
- UPC # 020209010433
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 2 mm |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Item | Hex x 4" Screwdriver 2mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 2 mm Hex High-Torque Screwdriver |
Tip Style | Hex |
Finish | Black Oxide |
Shank Shape | Round |
Description
Hex x 4 In. Screwdriver 2mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (11355)
- ESTWING STEEL RIP HAMMER 12OZ (E3-12S)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- BETA Wire Stripping Plier, 160mm (011420036)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- TEKTON #0 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11000)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- TEKTON 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11188)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- Tekton Screwdrivers and Nutdrivers