Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 1/4" 4 in. Round
Mfr # DHX11250
Zoro # G8868498
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/4 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX11250
- Zoro # G8868498
- UPC # 020209010396
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in. |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Tip Length | 0.5 in. |
Width | 1.5 in. |
Shaft Diameter | 0.3 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Details
Item | Hex x 4" Screwdriver 1/4" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 1/4 Inch Hex High-Torque Screwdriver |
Finish | Black Oxide |
Tip Style | Hex |
Shank Shape | Round |
Weight | 0.28 lb. |
Description
Hex x 4 In. Screwdriver 1/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- GWS TOOL GROUP 310259 End Mill (310259)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON T27 Torx Hard Handle Black Oxide Blade Screwdriver (DST11270)
- TEKTON Slotted x 4" Screwdriver 5/16" 4 in. Round (26633)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- EKLIND Screwdriver, Ball End, 7 3/4" L (91108)
- Tekton Screwdrivers and Nutdrivers