Shop All Screwdriver Sets
Tekton
Hex High-Torque Screwdriver Set, 14-Piece (1.5-10 mm)
Mfr # DHX91202
Zoro # G705300013
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5-10 mm
- Number of Pieces 14
- Shank Material Steel
- Tip Style Hex
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX91202
- Zoro # G705300013
- UPC # 20209991411
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1.5-10 mm |
Details
Item | Hex Driver Set |
Number of Pieces | 14 |
Shank Material | Steel |
Tip Style | Hex |
Finish | Black Oxide |
Description
Uniquely designed, the handle is a versatile combination of torque and speed. Its three-sided shape engages the physical structure of your hand to turn the driver, not just friction against your skin. This lets you comfortably generate higher torque for longer without tiring, even when your hands are slippery. For long, finely threaded fasteners, round front and back sections allow your fingertips to spin the driver quickly and smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Pad Holder, Hook/Loop, PK10 (961)
- RIDGID Dies, Univ 1-2 Bspt Hs Ss (66785)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- Tekton Screwdrivers and Nutdrivers