Shop All Screwdriver Sets
Tekton
Hex High-Torque Screwdriver Set, 13-Piece (2-10 mm)
Mfr # DHX90203
Zoro # G8862572
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
- Handle Material Polypropylene
- Overall Length 8"
- Number of Pieces 13
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX90203
- Zoro # G8862572
- UPC # 020209009208
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Overall Length | 8" |
Details
Item | High Torque Screwdriver Set |
Handle Material | Polypropylene |
Number of Pieces | 13 |
SAE or Metric | Metric |
Shank Shape | Round |
Finish | Black Oxide |
Handle Type | Ergonomic |
Includes | (13) Hex: 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Features | Durable, Nonslip Handle, Generate Higher Torque, Spin Fasteners Quickly, Versatile Handle Design, Easy-to-Read Markings |
Weight | 3.8 lb. |
Material | Steel |
Bit Style | Hex |
Description
The Tekton DHX90203 Hex High-Torque Screwdriver Set is a 13-piece set of screwdrivers that are made to tackle the toughest jobs. They are specifically designed for work on electronic devices, automotive applications and construction. The high torque screwdrivers come in metric sizes ranging from 2mm to 10 mm. Their black oxide finish ensures long life and corrosion resistance. Each tool features a round shank with an ergonomic handle made of polypropylene, making them comfortable to use even after hours of working. The hex bit style provides you with more torque than traditional flathead screwdrivers do. With Tekton's DHX90203 Hex High Torque Screwdriver Set, you can easily complete any task without breaking a sweat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA GUIDE, MEASURING CAST 6-20 L-L (542030355)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 22-Piece 5/64-5/16 in., 1.5-8 mm (DHX91301)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- Tekton Screwdrivers and Nutdrivers