Shop All Screwdriver Sets
Tekton
Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.)
Mfr # DHX90102
Zoro # G8859903
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Handle Material Polypropylene
- Overall Length 8"
- Number of Pieces 11
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX90102
- Zoro # G8859903
- UPC # 020209010570
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Overall Length | 8" |
Details
Item | High Torque Screwdriver Set |
Handle Material | Polypropylene |
Number of Pieces | 11 |
Shank Shape | Round |
Features | Durable, Nonslip Handle, Generate Higher Torque, Spin Fasteners Quickly, Versatile Handle Design, Easy-to-Read Markings |
SAE or Metric | SAE |
Finish | Black Oxide |
Includes | (11) Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Handle Type | Ergonomic |
Weight | 2.7 lb. |
Bit Style | Hex |
Material | Steel |
Description
Hex Screwdriver Set,5/64-3/8 In.,11pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41507)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 22-Piece 5/64-5/16 in., 1.5-8 mm (DHX91301)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- Tekton Screwdrivers and Nutdrivers