Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV42017
Zoro # G500618108
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Red
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42017
- Zoro # G500618108
- UPC # 20209053201
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 8 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Red |
Material | Chrome-Plated Steel |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 41Mm Socket 12Pt 41M, W34841 (W34841)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- PROSKIT Heavy Duty Easy Stripper (200-070)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON Hard Handle Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV40107)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- Tekton Screwdrivers and Nutdrivers