Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder
Mfr # DRV42503
Zoro # G605300014
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1-3, 3/16-5/16in.
- Overall Length 7.5 inch
- Number of Pieces 6
- Width Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42503
- Zoro # G605300014
- UPC # 20209991503
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1-3, 3/16-5/16in. |
Overall Length | 7.5 inch |
Width | Steel |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 6 |
Finish | Chrome |
Material | Black Oxide |
Shank Material | Steel |
Includes | Holder |
Tip Style | Combination |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- MASTER APPLIANCE Pinpoint Attachment (40061)
- DRILL AMERICA 3/8in-24 UNF HSS Left Spiral Point 3 Flute Tap (DWTG3/8-24LH)
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Hard Handle Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV44501)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- Tekton Screwdrivers and Nutdrivers