Shop All Screwdriver Sets
Tekton
Hard-Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV42006
Zoro # G4060853
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42006
- Zoro # G4060853
- UPC # 020209038147
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Hard-Handle Chrome Blade Screwdriver Set |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Chrome plating provides corrosion resistance and easily wipes clean, while the black oxide finish on Phillips tips ensures tight tolerance
- •All drivers are available individually or as part of other sets
- •Made in USA
- •6-pc standard 4 inch screwdrivers: #1, #2, #3 Phillips; 3/16, 1/4, 5/16 in. slotted
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- GATOR TOOLS Gator Tools 30"x4" SE GatorLoy W (GF11787)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- PERFORMANCE TOOL Strike Cap Screwdriver Set, 6-Piece (W1729)
- Tekton Screwdrivers and Nutdrivers