Shop All Screwdriver Sets
Tekton
Hard-Handle Screwdriver Set, 4-Piece (#2, 1/4 in.)
Mfr # DRV42002
Zoro # G4060488
product price: $18.69
/ea
$18.69
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
- Brand Tekton
- MFR # DRV42002
- Zoro # G4060488
- UPC # 020209038109
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Hard-Handle Chrome Blade Screwdriver Set |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Chrome plating provides corrosion resistance and easily wipes clean, while the black oxide finish on Phillips tips ensures tight tolerance
- •All drivers are available individually or as part of other sets
- •Made in USA
- •2-pc stubby 1-1/2 inch screwdrivers: #2 Phillips, 1/4 in. slotted
- •2-pc standard 4 inch screwdrivers: #2 Phillips, 1/4 in. slotted
Documents & Resources
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
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86417)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- SOUTHWIRE M6K-M Maxis 6K Cable Puller W/Motor (57648501)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42000)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- Tekton Screwdriver Sets