Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.)
Mfr # DRV42003
Zoro # G4061282
product price: $19.59
/ea
$19.59
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
- Brand Tekton
- MFR # DRV42003
- Zoro # G4061282
- UPC # 020209038116
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Hard-Handle Chrome Blade Screwdriver Set |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Chrome plating provides corrosion resistance and easily wipes clean, while the black oxide finish on Phillips tips ensures tight tolerance
- •All drivers are available individually or as part of other sets
- •Made in USA
- •4-pc standard 4 inch screwdrivers: #1, #2 Phillips; 3/16, 1/4 in. slotted
Documents & Resources
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
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- KO-KEN Socket 14mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-14WN)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON Hard Handle Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV40107)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- MILWAUKEE TOOL Screwdriver Set (10-Piece) (48-22-2710)
- Tekton Screwdrivers and Nutdrivers