Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30)
Mfr # DRV42020
Zoro # G700618106
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 22
- Tip Style Phillips, Slotted, and Torx
- Finish Chrome
- Material Chrome-Plated Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42020
- Zoro # G700618106
- UPC # 20209053171
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 22 |
Tip Style | Phillips, Slotted, and Torx |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Red |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41507)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- MIGHTY MAXX Screwdriver Precision Set 6pc (083-82717)
- Tekton Screwdrivers and Nutdrivers