Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) with Holder
Mfr # DRV42504
Zoro # G305299991
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 16
- Tip Style Combination
- Shank Material Steel
- Includes 2 Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42504
- Zoro # G305299991
- UPC # 20209991510
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 16 |
Tip Style | Combination |
Shank Material | Steel |
Includes | 2 Holders |
Finish | Chrome |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- SK PROFESSIONAL TOOLS Screwdriver Set, Torx(R), 7 Pc (86333)
- Tekton Screwdriver Sets