Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV44003
Zoro # G007676656
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Fiberglass Filled Nylon
- Finish Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DRV44003
- Zoro # G007676656
- UPC # 20209987735
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 10 |
Finish | Multiple |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- Tekton Screwdriver Sets