Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV42022
Zoro # G405299990
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 10
- Includes No Holder
- Shank Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42022
- Zoro # G405299990
- UPC # 20209991497
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Includes | No Holder |
Shank Material | Steel |
Finish | Chrome |
Tip Style | Combination |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M6 X 1.0 32mm 3/8 Sq. Drive (13103M-6(1.0))
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- KO-KEN 1/2 Sq. Dr. Adjustable Tap Holder Min. 5.5mm Max. 1.2mm Length 69mm (4131A-3)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- Tekton Screwdriver Sets