Shop All Screwdriver Sets
Tekton
Hard-Handle Black Oxide Blade Screwdriver Set, 22-Piece
Mfr # DRV40122
Zoro # G400618246
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Phillips, Slotted, and Torx
- Finish Black Oxide
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV40122
- Zoro # G400618246
- UPC # 20209053225
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 22 |
Tip Style | Phillips, Slotted, and Torx |
Finish | Black Oxide |
Color | Red |
Material | Steel |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HAMMER Dead Blow 24 oz w/FG HANDLE (TL63124)
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43006)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- Tekton Screwdrivers and Nutdrivers