Shop All Screwdriver Sets
Tekton
Hard-Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
Mfr # DRV40105
Zoro # G7747421
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 2-pc standard 4 inch screwdrivers: #2 Phillips, 1/4 in. slotted
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV40105
- Zoro # G7747421
- UPC # 020209038284
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Hard-Handle Black Oxide Blade Screwdrive |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 2-pc standard 4 inch screwdrivers: #2 Phillips, 1/4 in. slotted |
Tip Style | Phillips, Slotted |
Shank Shape | Round |
Finish | Black Oxide |
Description
Hard-Handle Black Oxide Blade Screwdrive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- KLEIN TOOLS Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece (33736INS)
- Tekton Screwdrivers and Nutdrivers