Shop All Screwdriver Sets
Tekton
Hard-Handle Black Oxide Blade Screwdriver Set, 12-Pc. (#0-#2, 1/8-1/4)
Mfr # DRV40120
Zoro # G700618168
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tip Style Phillips and Slotted
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV40120
- Zoro # G700618168
- UPC # 20209053249
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 12 |
Color | Red |
Tip Style | Phillips and Slotted |
Material | Steel |
Finish | Black Oxide |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMM COLAD Japanese Putty Knives, 4PK (EMM-9100)
- JACOBS K30 Chuck Key (JCM13702P20)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1-1/2" Radius 5" Lip Wood Handle (82-357)
- BOSCH Spline Drive Hammer Steel, Slotting Tool (HS1821)
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 5-Piece (#0-#2, 3/16-1/4 in.) (DRV41212)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- JONARD TOOLS Insulated Screwdriver Set, 7 pcs (TK-70INS)
- Tekton Screwdrivers and Nutdrivers