Shop All Socket Extensions
Tekton
Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L
Mfr # SHA11106
Zoro # G7728693
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 6 in
- Width 0.7 in.
- Length 5.9 in.
- Weight 0.29 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA11106
- Zoro # G7728693
- UPC # 020209022733
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Overall Length | 6 in |
Width | 0.7 in. |
Length | 5.9 in. |
Details
Item | Hand Drive Extension 3/8 Inch Drive x 6 |
Weight | 0.29 lb. |
Description
Hand Drive Extension 3/8 Inch Drive x 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555764 (ET425DC-8Z)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SIA91001)
- TEKTON 3/8 Inch Drive Impact Universal Joint (SIA12102)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- POWERBUILT 3/8" Drive 6" Wobble Extension Bar (640850)
- Tekton Socket Extensions