Shop All Socket Extensions
Tekton
Hand Drive Extension 3/8 Inch Drive x 24 3/8 in. Dr, 24 in L
Mfr # SHA11124
Zoro # G7728648
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 24 in
- Length 23.6 in.
- Width 0.7 in.
- Weight 1.15 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA11124
- Zoro # G7728648
- UPC # 020209022764
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Overall Length | 24 in |
Length | 23.6 in. |
Width | 0.7 in. |
Details
Item | Hand Drive Extension 3/8 Inch Drive x 24 |
Weight | 1.15 lb. |
Description
Hand Drive Extension 3/8 Inch Drive x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST1-1/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- NITRO Annular Cutter, Imperial, Series 9100N, 78 Diameter Cutter, 1 Cutting Depth, 34 Shank, Round S (91N156)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- TEKTON 3/8 Inch Drive Impact Universal Joint (SIA12102)
- TEKTON 3/8 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA91015)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- Tekton Sockets & Ratchets