Shop All Socket Extensions
Tekton
Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L
Mfr # SHA01109
Zoro # G7728465
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Overall Length 9 in
- Length 8.86 in.
- Width 0.47 in.
- Weight 0.18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA01109
- Zoro # G7728465
- UPC # 020209022672
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in. |
Overall Length | 9 in |
Length | 8.86 in. |
Width | 0.47 in. |
Details
Item | Hand Drive Extension 1/4 Inch Drive x 9 |
Weight | 0.18 lb. |
Description
Hand Drive Extension 1/4 Inch Drive x 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502408)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- TEKTON 1/2 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA92015)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- TEKTON 3/8 Inch Drive x 10 Inch Locking Extension (SHA11210)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- Tekton Sockets & Ratchets