Shop All Ratcheting Wrench Sets
This Product is Discontinued
Tekton
Flex Ratcheting Combination Wrench Set, 9-Piece (1/4-3/4 in.) - Holder (Discontinued)
Mfr # WRN57067
Zoro # G8860089
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 9-pc. flex-head ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; Includes wrench holder
- Weight 2.93 lb.
- Width 9.8 in.
- Length 7.8 in.
- Height 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN57067
- Zoro # G8860089
- UPC # 020209007181
- Country of Origin Multiple
- Category Ratcheting Wrench Sets
Dimensions
Width | 9.8 in. |
Length | 7.8 in. |
Height | 1.5 in. |
Details
Item | Flex-Hd Ratchet Wrnch Set,1/4-3/4",9pcs. |
Includes | 9-pc. flex-head ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; Includes wrench holder |
Weight | 2.93 lb. |
Description
This 9-piece ratcheting wrench set from Tekton is the perfect tool to keep on hand for tackling a variety of fasteners. This durable, well-designed wrench set comes with all the sizes you need for your project. The flex head design of these wrenches allows them to reach into tight spots and provide control when needed. Each wrench has a standard 1/4 in. drive size and fits fasteners ranging from 1/4 in. to 3/4 in., making it versatile enough for use across multiple product categories. The wrenches are also designed with an ergonomic grip that provides better control, especially when working in wet conditions or overhead situations. Whether you are looking for professional quality tools or just want something that can handle most jobs around the house, this Tekton Flex Ratcheting Combination Wrench Set is definitely worth having on hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.