Shop All Ratcheting Wrenches
Tekton
Flex Ratcheting Combination Wrench Set, 32-Piece (1/4-1", 6-24mm)
Mfr # WRN57303
Zoro # G503547795
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 32
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN57303
- Zoro # G503547795
- UPC # 20209995105
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 32 |
Color | Chrome |
Description
Fast and agile, the TEKTON 32-pc. Flex-Head Ratcheting Combination Wrench Set includes every common size from 1/4 to 1 in. and every size from 6 mm to 24 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER MACHINERY 6 in. x 89 in. Edge Sander 1.5HP 1Ph (6305.001)
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/64" Overall Length 3-5/8" (26413)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Plug Tap (DWT54929)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 24 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23424)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- Tekton Wrenches