Shop All Ratcheting Wrenches
Tekton
Flex Ratcheting Combination Wrench Set, 21-Piece (1/4-3/4", 8-19mm) - Holder
Mfr # WRN57321
Zoro # G703547816
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 21
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN57321
- Zoro # G703547816
- UPC # 20209995310
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 21 |
Color | Chrome |
Description
Fast, agile, and including every common size from 1/4 to 3/4 in. and every size from 8 mm to 19 mm, the TEKTON 21-pc. Flex-Head Ratcheting Combination Wrench Set is compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- ASTRO PNEUMATIC Universal Razor Edged Scraper 10 Blades (AST9531)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 5/8 x 11/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36316)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- Tekton Ratcheting Wrenches & Sets