Shop All Ratcheting Wrenches
Tekton
Flex Ratcheting Combination Wrench Set, 19-Piece (6-24mm)
Mfr # WRN57162
Zoro # G603547817
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 19
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN57162
- Zoro # G603547817
- UPC # 20209995075
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 19 |
Color | Chrome |
Description
Fast and agile, the TEKTON 19-pc. Flex-Head Ratcheting Combination Wrench Set every size from 6 mm to 24 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- TEKTON 23 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26423)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 9/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26314)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- Tekton Ratcheting Wrenches