Shop All Ratcheting Wrenches
Tekton
Flex Ratcheting Combination Wrench Set, 15-Piece (8-22mm)
Mfr # WRN57161
Zoro # G903547807
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 15
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN57161
- Zoro # G903547807
- UPC # 20209995006
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 15 |
Color | Chrome |
Description
Fast and agile, the TEKTON 15-pc. Flex-Head Ratcheting Combination Wrench Set every size from 8 mm to 22 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- DEWALT Putty Knife, CS, Soft Grip Handle, 4 (DXTT-2-150)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 27/32 (C17052)
- TEKTON 24 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23424)
- TEKTON 3/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23310)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- SURTEK Combination Ratcheting Wrench 13Mm (100583)
- Tekton Wrenches