Shop All Ratcheting Wrench Sets
This Product is Discontinued
Tekton
Flex Ratcheting Combination Wrench Set, 13-Piece (1/4-1 in.) - Holder (Discontinued)
Mfr # WRN57071
Zoro # G8861848
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 13-pc. flex-head ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder
- Height 1.8 in.
- Weight 7.41 lb.
- Width 12.2 in.
- Length 11.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN57071
- Zoro # G8861848
- UPC # 020209007198
- Country of Origin Multiple
- Category Ratcheting Wrench Sets
Dimensions
Height | 1.8 in. |
Width | 12.2 in. |
Length | 11.5 in. |
Details
Includes | 13-pc. flex-head ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder |
Item | Flex Ratchet Comb Wrn Set,1/4-1" 13 pcs. |
Weight | 7.41 lb. |
Description
Flex Ratchet Comb Wrn Set,1/4-1 In. 13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.