Shop All Ratcheting Wrenches
Tekton
Flex Ratcheting Box End Wrench Set, 10-Piece (5/16-3/4", 8-19mm) - Holder
Mfr # WRN76321
Zoro # G403547796
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 10
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN76321
- Zoro # G403547796
- UPC # 20209995334
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 10 |
Color | Chrome |
Description
Fast, agile, and including every common size from 1/4 to 3/4 in. and every size from 8 mm to 19 mm, the TEKTON 10-pc. Flex-Head Ratcheting Box End Wrench Set is compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- MILWAUKEE TOOL Extreme Thick Metal Deep Cut Band Saw Blade 25PK (48-39-0605)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- TEKTON 23 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26423)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- TEKTON 1/2 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26313)
- TEKTON 15 mm Reversible Ratcheting Combination Wrench (WRN56115)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- Tekton Ratcheting Wrenches & Sets