Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm
Mfr # WRC95304
Zoro # G010757427
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC95304
- Zoro # G010757427
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time. The set includes a modular slotted organizer that fits most toolbox drawers, keeping your ratcheting wrenches neatly arranged with consistent spacing.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •11-pc. inch flex head ratcheting combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric flex head ratcheting combination wrenches: 1/6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •8-pc. large modular slotted organizers
- •3-pc. small modular slotted organizers
- •Inch label sheet (1/4 - 1-1/2 in.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- CMT Downcut Spiral Bit, 1/8" (192.001.11)
- ZORO SELECT Squeezer Die, 5/32 Dia, 5/8, Universal Head (SQ-2-18)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC94403)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC94003)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 6-Piece 1/4-13/16 in. (WRB96200)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC94004)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC95004)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- Tekton Ratcheting Wrenches & Sets