Flex Head 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm
Mfr # WRC95005
Zoro # G910757442
Key Features
- SAE or Metric SAE, Metric
- Finish Satin Chrome
- Number of Pieces 34
- Includes No Storage
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC95005
- Zoro # G910757442
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
SAE or Metric | SAE, Metric |
Finish | Satin Chrome |
Number of Pieces | 34 |
Includes | No Storage |
Item | Ratcheting Wrench Set |
Head Type | Flexible |
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •15-pc. inch flex head ratcheting combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc. metric flex head ratcheting combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-5/16" Impact (16254)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC95000)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC94305)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC95301)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 6-Piece, 1/4-13/16 in. (WRB96300)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC95002)
- KD Wrench Filtr Swvo13-7/8" (3082D)
- Tekton Ratcheting Wrenches & Sets