Shop All Tool Storage Accessories
Tekton
Drive Socket Rail, 3/4"
Mfr # OSR33310
Zoro # G7736034
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 1.4 in.
- Drive Type Ratchet
- Weight 0.28 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSR33310
- Zoro # G7736034
- UPC # 020209050293
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 1.4 in. |
Drive Size | 3/4" |
Socket Depth | 1.4" |
Slot Width | 0.2 in. |
Rail Height | 0.4 in. |
Hole Diameter | 0.35 in. |
Details
Item | Socket Rail |
Drive Type | Ratchet |
Weight | 0.28 lb. |
Features | Socket Rail |
SAE or Metric | SAE |
Description
Socket Organizer Set 3/4 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- TEKTON 18-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Red (8-27 mm) (ORG25218)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- TEKTON 14-Tool Combination Wrench Organizer Rack (Red) (OWP12214)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11003)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- Tekton Tool Storage Accessories