Shop All Dead Blow Hammers
Tekton
Dead Blow Hammer Set, 6-Piece (13, 21, 26, 39, 45, 53 oz.)
Mfr # HDB93002
Zoro # G001928737
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Red
- Included Weights 13, 21, 26, 39, 45, 53 oz.
- Piece Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # HDB93002
- Zoro # G001928737
- UPC # 20209998861
- Country of Origin United States
- Category Dead Blow Hammers
Details
Material | Polyurethane |
Color | Red |
Included Weights | 13, 21, 26, 39, 45, 53 oz. |
Piece Count | 6 |
Description
TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- C.H. HANSON Round Pencils, 1 ProSharpener, 15PK (2010)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- TEKTON 26 oz. Dead Blow Hammer (HDB30026)
- TEKTON Flat Steel Face Dead Blow Hammer Set, 5-Piece 26, 36, 43, 47, 50 oz. (HDB94002)
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- TEKTON 50 oz. Ball Peen Dead Blow Hammer (HDB50050)
- TEKTON 21 oz. Dead Blow Hammer (HDB30021)
- TEKTON 36 oz. Ball Peen Dead Blow Hammer (HDB50036)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- Tekton Hammers and Striking Tools