Shop All Dead Blow Hammers
This Product is Discontinued
Tekton
Dead Blow Hammer Set (3-Piece) (Discontinued)
Mfr # 30709
Zoro # G8869618
This Product is Discontinued
Key Features
- Length 11.8 in.
- Height 1.6 in.
- Includes 3-pc. dead blow hammers: 16, 32, 48 oz.
- Width 3.9 in.
- Weight 7.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 30709
- Zoro # G8869618
- UPC # 020209307090
- Country of Origin China
- Category Dead Blow Hammers
Dimensions
Length | 11.8 in. |
Height | 1.6 in. |
Width | 3.9 in. |
Details
Item | Dead Blow Hammer 3 pcs. |
Includes | 3-pc. dead blow hammers: 16, 32, 48 oz. |
Weight | 7.06 lb. |
Description
If you need a way to apply maximum force to your hammer blows, the Tekton 30709 Dead Blow Hammer Set is what you need. It will give you the power and accuracy needed for difficult tasks. Each dead blow hammer has a weight of 7.06 lb.. The overall length of this set is 11 8 in.. The height measures 1.6 in.. while the width is 3 9 in.. Whether it's driving chisels or splitting wedges, the Tekton 30709 Dead Blow Hammer Set will help you accomplish your goals efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.