Curved Jaw Locking Pliers Set (3-Piece)
Mfr # PLK90104
Zoro # G009910512
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK90104
- Zoro # G009910512
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
Designed for versatility, the jaw profile of the TEKTON Curved Jaw Locking Pliers is a combination of an irregular curve and a straight tip. The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive, nonslip bite of deep, sharp teeth. The straight tip clamps and holds flat stock, L-angle, and sheet metal with shallow, closely spaced teeth that offer an evenly distributed grip. When positioning and clamping parts for welding or assembly, getting everything lined up perfectly and held in place can be frustrating. To make it easier and faster, our locking pliers are designed with a pull-type release lever that allows you to clamp, release, reposition, and clamp again with one hand, unlike a traditional pinch-type release lever that requires different hand positions (and often two hands) to lock and to release.
- •Curved jaw profile with straight tips holds round, hex, and square shapes, flat stock, and sheet materials
- •Strong chrome molybdenum jaws with sharp teeth provide a sure bite
- •Pull-type release lever works like a trigger for controlled one-handed operation and fast repositioning
- •Generously sized tension adjustment knob offers a large, nonslip knurled surface and a through hole for added leverage with a second tool
- •5 Inch Curved Jaw Locking Pliers
- •7 Inch Curved Jaw Locking Pliers
- •10 Inch Curved Jaw Locking Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Edger w/7/8"Groover Bit, 6" x 8" 3/4"R (CC664)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- KRAFT TOOL Cement Trowel, Flat, 10in L, Steel (CF201PF)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Locking Pliers and C-Clamp Set 10-Piece (PLK99907)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TENG TOOLS 5 Piece Circlip (Snap Ring)Plier Set - 480 (480)
- Tekton Pliers