Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm
Mfr # WCB96301
Zoro # G310369634
product price: $380.00
/ea
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 46
- Includes 46-pc. Combination wrenches: 1/4-1-1/4 in., 6-32 mm and wall hangers
- Features Powder coated wall hangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB96301
- Zoro # G310369634
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4-1-1/4 in, 6-32 mm |
Details
SAE or Metric | SAE, Metric |
Finish | Chrome |
Number of Pieces | 46 |
Includes | 46-pc. Combination wrenches: 1/4-1-1/4 in., 6-32 mm and wall hangers |
Features | Powder coated wall hangers |
Material | Steel |
Description
- •No Skipped Sizes: this 46-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch and 6 mm to 32 mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the open ends of the wrenches are angled 15 degrees so they can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the box ends of the wrenches are offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •The 12-gauge, powder-coated steel wall hanger resists bending and corrosion
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •27-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •19-tool black combination wrench wall hanger with size label stickers; 27-tool red combination wrench wall hanger with size label stickers
- •4-pc. 1/4 x 1-1/4 in. flanged hex head screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Skinning Knife, Double Insulated Santoprene 7 1/2 in L (35-9340)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- HYDE Industrial Hand Knife, Stiff, 3/4", Steel (50050)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 18 Leaves (188-121)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- TEKTON Combination Wrench Set, 4-Piece (1-5/16 - 1-1/2 in.) (WCB90102)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Holder, 14-Piece (6-19 mm) (WCB92201)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- Tekton Wrenches