Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Wall Hanger, 19-Piece 1/4 - 1-1/4 in.
Mfr # WCB96101
Zoro # G010369781
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 19
- Includes 19-pc. Combination wrenches: 1/4-1-1/4 in. and wall hanger
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB96101
- Zoro # G010369781
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4-1-1/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 19 |
Includes | 19-pc. Combination wrenches: 1/4-1-1/4 in. and wall hanger |
Material | Steel |
Features | Powder coated wall hanger |
Description
- •No Skipped Sizes: this 19-piece set contains a complete range of wrenches from 1/4 inch to 1-1/4 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the open ends of the wrenches are angled 15 degrees so they can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the box ends of the wrenches are offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •The 12-gauge, powder-coated steel wall hanger resists bending and corrosion
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •19-tool combination wrench wall hanger with size label stickers
- •2-pc. 1/4 x 1-1/4 in. flanged hex head screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" RE (CC814)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket Dark Molly Steel (KTI-35142)
- TEKTON Stubby Combination Wrench Set, 14-Piece 6-19 mm (WCB90402)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Combination Wrench Set, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB90305)
- TEKTON Combination Wrench Set, 27-Piece (6-32 mm) (WCB90204)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- Tekton Wrenches