Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm
Mfr # WCB95902
Zoro # G310369733
original price:
$525.99
4% off
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCB95902
- Zoro # G310369733
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The TEKTON 71-pc. Combination Wrench Set is a complete inch and metric set with every stubby size from 1/4 inch to 3/4 inch, and 6 mm to 19 mm, and every standard length size from 1/4 inch to 1-1/4 inch, and 6 mm to 32 mm. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •No Skipped Sizes: This 71-piece set contains a full range of stubby length wrenches from 1/2 inch to 3/4 inch, and 6 mm to 19 mm, and standard length wrenches from 1/4 inch to 1-1/4 inch, and 6 mm to 32 mm
- •Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •11-pc. inch stubby combination wrenches
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •27-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS FLT STL SWR ROD 50'X1/2"" (50500)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9034)
- DIAMOND TILE TILE DRILL BIT 1/2"" DIAM (MB-65204)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- Tekton Combination Wrench Sets