Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm
Mfr # WCB95303
Zoro # G610369884
Free Shipping & Returns
$383.99
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
- Brand Tekton
- MFR # WCB95303
- Zoro # G610369884
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The TEKTON 46-pc. Combination Wrench Set is a complete inch and metric set with every size from 1/4 - 1-1/4 in. and 6-32 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •No Skipped Sizes: This 46-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch and 6 mm to 32 mm
- •Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •27-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •14-pc. large modular slotted organizers
- •6-pc. small modular slotted organizers
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
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- GENERAL TOOLS RULE RIGID 6X3/4"" 4R (676)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- TEKTON Combination Wrench Set w/Wall Hanger, 19-Piece 1/4 - 1-1/4 in. (WCB96101)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- Tekton Combination Wrench Sets