Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 6 - 24 mm
Mfr # WCB95202
Zoro # G710369715
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Tekton
- MFR # WCB95202
- Zoro # G710369715
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The TEKTON 19-pc. Combination Wrench Set is a complete metric set with every size from 6 mm to 24 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •No Skipped Sizes: This 19-piece set contains a full range of wrenches from 6 mm to 24 mm
- •Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •19-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •2-pc. small modular slotted organizer
- •6-pc. modular slotted organizer
- •Metric label sheet (6-39 mm)
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
- COUGAR PRO Reverse Ratcheting Comb Wrench Metric Fu (M1508)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHSA22C)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- TEKTON Combination Wrench Set with Pouch, 34-Piece (1/4-1 in., 6-24 mm) (WCB94302)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- TEKTON Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.) (WCB91102)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- Tekton Wrenches