Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Modular Slotted Organizer, 15-Piece 1/4 - 1 in.
Mfr # WCB95102
Zoro # G310369719
product price: $90.00
/ea
Free Shipping & Returns
$90.00
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
- Brand Tekton
- MFR # WCB95102
- Zoro # G310369719
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 1/4 to 1 inch. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •No Skipped Sizes: This 15-piece set contains a full range of wrenches from 1/4 inch to 1 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •15-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •4-pc. large modular slotted organizers
- •4-pc. small modular slotted organizers
- •Inch label sheet (1/4 - 1-1/2 in.)
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
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- MILWAUKEE TOOL 9 in. Locking Chain Wrench (48-22-3542)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 4" Length (29144M)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Combination Wrench Set, 27-Piece (6-32 mm) (WCB90204)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- TEKTON Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.) (WCB91102)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- Tekton Wrenches