Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Rack, 25-Piece (1/4-3/4 in., 6-19 mm)
Mfr # WCB91303
Zoro # G909910520
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Tekton
- MFR # WCB91303
- Zoro # G909910520
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 6mm to 19mm and 1/4 inch to 3/4 inch, the TEKTON 25-pc. Combination Wrench Set is compactly organized in wrench organizer racks. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 25-piece set contains a full range of wrenches from 6 mm to 19 mm, and 1/4 inch to 3/4 inch
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes low-profile wrench rack that fits into most shallow tool cabinet drawers
- •11-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm.
- •Black wrench rack
- •Red wrench rack
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
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- PRO-GRADE TOOLS Metric Wrench, Sets, 8 pcs. (19044)
- Tekton Wrenches