Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Rack, 19-Piece (6-24 mm)
Mfr # WCB91202
Zoro # G4061483
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Tekton
- MFR # WCB91202
- Zoro # G4061483
- UPC # 020209055960
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,19-Piece (6-24 m |
Description
A complete series of every size from 6 - 24 mm, the TEKTON 19-pc. Combination Wrench Set is compactly organized in a wrench organizer rack. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 19-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •19-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Wrench organizer rack
Documents & Resources
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
- HYDE 0 Joint Knife, 10 in W Blade, HCS Blade, FullTang Blade, Nylon Handle (2880)
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- TEKTON Stubby Combination Wrench Set with Pouch, 12-Piece (8-19 mm) (WRN01190)
- TEKTON Combination Wrench Set, 34-Piece (1/4-1 in., 6-24 mm) (WCB90302)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASDT500)
- Tekton Combination Wrench Sets