Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm)
Mfr # WCB94303
Zoro # G209910473
Free Shipping & Returns
$444.99
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
- Brand Tekton
- MFR # WCB94303
- Zoro # G209910473
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 1/4 inch to 3/4 inch and 6mm to 32mm, the TEKTON 46-pc. Combination Wrench Set is compactly organized in a compact roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 46-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch, and 6mm to 32 mm
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •19-pc inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.Â
- •27-pc. Metric combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mmÂ
- •Black wrench pouch
- •Red wrench pouch
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
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9126)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- STABILA Level, Aluminum, Magnetic (29940)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- TEKTON Combination Wrench Set with Holder, 14-Piece (6-19 mm) (WCB92201)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- TEKTON Combination Wrench Set, 14-Piece (6-19 mm) (WCB90208)
- VIM PRODUCTS Brake Bleeder Wrench Set, BB500 (VIMBB500)
- Tekton Wrenches