Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 34-Piece (1/4-1 in., 6-24 mm)
Mfr # WCB94302
Zoro # G709910508
product price: $225.99
/ea
Free Shipping & Returns
$225.99
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
- Brand Tekton
- MFR # WCB94302
- Zoro # G709910508
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 1/4 inch to 1-1/16 inch and 6mm to 24mm, the TEKTON 34-pc. Combination Wrench Set is compactly organized in a compact roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 34-piece set contains a full range of wrenches from 1/4 inch to 1 inch, and 6mm to 24 mm
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •15-pc inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc metric combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm (19 sizes)
- •Black wrench pouch
- •Red wrench pouch
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
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 4" Length (29084M)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- TEKTON Combination Wrench Set with Holder, 14-Piece (6-19 mm) (WCB92201)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB94301)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- WRIGHT TOOL Comb Wrench 2.0 10 Pc Set - (751)
- Tekton Combination Wrench Sets