Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 19-Piece (6-24 mm)
Mfr # WCB94202
Zoro # G009910505
product price: $125.00
/ea
Free Shipping & Returns
$125.00
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
- Brand Tekton
- MFR # WCB94202
- Zoro # G009910505
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 6mm to 24mm, the TEKTON 19-pc. Combination Wrench Set is compactly organized in a roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 19-piece set contains a full range of wrenches from 6mm to 24mm
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •19-pc. inch combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Wrench organizer pouch
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
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 23mm (1223MSC)
- WESTWARD Eyeshield, plain and Magnify (TTALES001G)
- GRAY TOOLS 9" Automatic Wire Twister Pliers, With Cutters (82609A)
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- TEKTON Combination Wrench Set w/Wall Hanger, 19-Piece 1/4 - 1-1/4 in. (WCB96101)
- DYNAMIC Tools 16Pcs SAE Combo Wrench Set, Contractor Series, Satin, 1/4"-1-1/4" (D074221)
- Tekton Wrenches