Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.)
Mfr # WCB94103
Zoro # G109910481
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB94103
- Zoro # G109910481
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 1/4 inch to 1-1/4 inch, the TEKTON 19-pc. Combination Wrench Set is compactly organized in a roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 19-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •Wrench organizer pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -11'1)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- EKLIND Metric Plain Double-Ball-Hex Key, 5 mm Tip Size, 6 3/16 in Long, 27/64 in Short (19610)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- TEKTON Combination Wrench Set with Rack, 14-Piece (6-19 mm) (WCB91203)
- TEKTON Combination Wrench Set w/Wall Hanger, 27-Piece 6-32 mm (WCB96201)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- Tekton Wrenches