Shop All Combination Wrench Sets
This Product is Discontinued
Tekton
Combination Wrench Set with Pouch, 15-Piece (8-22 mm) (Discontinued)
Mfr # WRN03393
Zoro # G8866879
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Wrench Style Combination
- Number of Pieces 15
- Includes 15-pc. combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm ; Includes roll-up storage pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN03393
- Zoro # G8866879
- UPC # 020209000175
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 12" |
Wrench Head Sizes | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Length | 12 in. |
Width | 5.8 in. |
Height | 1.8 in. |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Wrench Style | Combination |
Number of Pieces | 15 |
Includes | 15-pc. combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm ; Includes roll-up storage pouch |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,8-22mm 15 pcs |
Weight | 5.22 lb. |
Description
Combination Wrench Set,8-22mm 15 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.